CONTINENTAL
								CONTINENTAL
							
						
					12INX2FT WATER SD 150/100
				 
				CONTINENTAL CONTINENTAL
Description
						
                            
								12INX2FT WATER SD 150/100 HOSE ; 20FT/BOX
Suction and Discharge; 12" Inside Diameter; 13.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
                         	Part #
	                    
	                      	20015064
							BDI #
						
	                      	425283
							
						
Details
                    
                        314.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12INX2FT-WATER-SD-150-100/p/425283
						
		
		
		
				Your Price
				
						
							$ 314.00 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142008
					Weight / Kilogram
				7.12
					EAN
				0037256127267
					Product Group - BDI
				F02192
					Type of Hose
				
					Suction and Discharge
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-25 To 180 Deg F
			Operating Pressure
				
					100 PSI | 7 Bar
			Typical Use
				
					General Purpose | Medium to Heavy Duty Operation
			Price Unit
				
					FT
			Inch - Metric
				
					Inch
			Other Features
				
					1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 72 Inch
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Manufacturer Internal Number
				
					20015064
			Weight / LBS
				
					15.7
			Long Description
				
					Suction and Discharge; 12" Inside Diameter; 13.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
			Inside Diameter
				
					12 Inch | 304.8 Millimeter
			Outside Diameter
				
					13.06 Inch | 331.724 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

