GATES
GATES
12M2TX50REEL
GATES GATES
Description
12M2T X50REEL HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 50FT/REL
Hydraulic; 3/4" Inside Diameter; 1.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Part #
46574609
BDI #
22151026
Details
21.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12M2TX50REEL/p/22151026
Your Price
$ 21.67 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.23
EAN
0072053211818
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3500 PSI | 241 Bar
Typical Use
Automotive
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 38 Inch | Burst Pressure 14000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.51
Long Description
Hydraulic; 3/4" Inside Diameter; 1.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.11 Inch | 28.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


