https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0OXxpbWFnZS9qcGVnfGFEQXpMMmhpTWk4eE1EVTRNakExTmpRMk9EVXhNQzlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlVoUFUwVmZNekF3ZURNd01DNXFjR2N8ZTIwY2JiMDJlMjM0YjExNTFmMzZmMjRlMjE1NDhiNzgwNDFhZTVlNjRhOTVkZmM0ZTU2NjVhOTVmMzM3OGE5NA
https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0OXxpbWFnZS9qcGVnfGFEQXpMMmhpTWk4eE1EVTRNakExTmpRMk9EVXhNQzlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlVoUFUwVmZNekF3ZURNd01DNXFjR2N8ZTIwY2JiMDJlMjM0YjExNTFmMzZmMjRlMjE1NDhiNzgwNDFhZTVlNjRhOTVkZmM0ZTU2NjVhOTVmMzM3OGE5NA
GATES
GATES
12MCPB 200FT/REEL
GATES GATES
Description
12CPBXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 200FT/REL
Mine Hose; 3/4" Inner Diameter; 1.15" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Part #
46572551
BDI #
1093136
Details
21.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MCPB-200FT-REEL/p/1093136
Your Price
$ 21.32 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.31
EAN
0072053671612
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
16000 PSI | 1103.2 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
4000 PSI - 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46572551
Long Description
Mine Hose; 3/4" Inner Diameter; 1.15" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

