Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12MCPB-MTF 200FT/REEL https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
1093135 Hoses 

GATES GATES

12MCPB-MTF 200FT/REEL

Description

12CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 200FT/REL

Mine Hose; 3/4" Inner Diameter; 1.17" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure

Part #

46571454

BDI #
1093135

Details

30.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.05 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.32
EAN
0072053435559
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
16000 PSI | 1103.2 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
4000 PSI - 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46571454
Long Description
Mine Hose; 3/4" Inner Diameter; 1.17" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh