Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12MEGATECH LOC BALE https://www.bdiexpress.com/medias/INDGATHOSEXX-MEGATECH-LOC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczNHxpbWFnZS9qcGVnfGFHSTBMMmhpTkM4eE1UQXdNell4TURVeU9UZ3lNaTlKVGtSSFFWUklUMU5GV0ZoZlRVVkhRVlJGUTBoZlRFOURYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGUyMGMyMmMzOTMyOGYyMmVmYWM1ZTM2MjZlMGRmMmQzNWIyZjc5YjQ0MjE4NmQ2NzNhODA0NjA3NDAwNzBjODg
1093144 Hoses 

GATES GATES

12MEGATECH LOC BALE

Description

4319-1712 HYDRAULIC HOSE ; POR 2100FT/REL

Hydraulic Hose; 3/4" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure

Part #

43191712

BDI #
1093144

Details

11.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.86 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
EAN
0770075238508
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Price Unit
BALE
Package Quantity
2100FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 2100 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
525
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh