GATES
GATES
12MEGATECH1000 200FT/REEL
GATES GATES
Description
12MEGATECH 1000 XREEL HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 200FT/REL
Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 1000 PSI - 70 Bar Operating Pressure
Part #
46572336
BDI #
1093147
Details
44.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MEGATECH1000-200FT-REEL/p/1093147
Your Price
$ 44.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.18
EAN
0072053977677
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46572336
Weight / LBS
0.4
Long Description
Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh