GATES
GATES
12MXT-XTPXREEL
GATES GATES
Description
12MXT-XTPXREEL HYDRAULIC HOSE ; POR WIRE BRAID 19.1MMX27.4MM 220FT/REEL
Multi-Purpose Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Part #
46560269
BDI #
25184794
Details
17.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MXT-XTPXREEL/p/25184794
Your Price
$ 17.66 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.21
EAN
0770075821502
Product Group - BDI
F02192
Type of Hose
Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
12500 PSI | 861.8 Bar
Typical Use
Universal | Multi-Use
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Multi-Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46560269
Long Description
Multi-Purpose Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Outside Diameter
1.08 Inch | 27.4 Millimeter
Inside Diameter
0.75 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


