GATES
GATES
12MXTXREEL
GATES GATES
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Part #
46579666
BDI #
23710007
Details
16.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MXTXREEL/p/23710007
Your Price
$ 16.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.21
EAN
0770075762003
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
12500 PSI | 861.8 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579666
Weight / LBS
68.2
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.08 Inch | 27.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


