GATES
GATES
12TH7NC 200FT/CARTON
GATES GATES
Description
12TH7NC XCTN HYDRAULIC HOSE ; POR TH7NC NON CONDSAE 100R7 200FT/REL
Hydraulic; 3/4" Inside Diameter; 1.05" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1250 PSI - 86 Bar Operating Pressure
Part #
44671177
BDI #
1093445
Details
19.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12TH7NC-200FT-CARTON/p/1093445
Your Price
$ 19.91 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075321866
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.22
Long Description
Hydraulic; 3/4" Inside Diameter; 1.05" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.05 Inch | 26.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


