GATES
GATES
12TH7NCX50FT
GATES GATES
Description
12TH7NC X50FT HYDRAULIC HOSE ; POR TH7NC NON CONDUCTIVE SAE 100R7
Hydraulic; 3/4" Inside Diameter; 1.05" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1250 PSI - 86 Bar Operating Pressure
Part #
44671200
BDI #
1093444
Details
20.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12TH7NCX50FT/p/1093444
Your Price
$ 20.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
6.17
EAN
0770075322184
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
13.6
Long Description
Hydraulic; 3/4" Inside Diameter; 1.05" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.05 Inch | 26.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


