GATES
GATES
16C14 100FT/CARTON
GATES GATES
Description
16C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND100FT/REL
Hydraulic; 7/8" Inside Diameter; 1.03" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Part #
77521600
BDI #
1096672
Details
55.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16C14-100FT-CARTON/p/1096672
Your Price
$ 55.17 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.12
EAN
0072053204377
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 9 Inch | Burst Pressure 3500 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.27
Long Description
Hydraulic; 7/8" Inside Diameter; 1.03" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh