GATES
GATES
16C5E CARTON
GATES GATES
Description
70196 HYDRAULIC HOSE ; POR 275FT/REL
Hydraulic Hose; 7/8" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Part #
36580206
BDI #
1096698
Details
21.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16C5E-CARTON/p/1096698
Your Price
$ 21.67 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
EAN
0072053226737
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Price Unit
CARTON
Package Quantity
275FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 275 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 7/8" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.2 Inch | 30.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


