GATES
GATES
16C5EX50FT
GATES GATES
Description
16C5E X50FT HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE
Hydraulic; 7/8" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Part #
36584996
BDI #
1096697
Details
24.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16C5EX50FT/p/1096697
Your Price
$ 24.94 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
8.32
EAN
0072053342048
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 1600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
18.34
Long Description
Hydraulic; 7/8" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.2 Inch | 30.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


