GATES
GATES
16CR1XBALE
GATES GATES
Description
16CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 700FT/REEL
Hydraulic Hose; 1" Inner Diameter; 1.38" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 5000 PSI - 344.7 Bar Operating Pressure
Part #
46578842
BDI #
22151088
Details
15.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16CR1XBALE/p/22151088
Your Price
$ 15.92 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.25
EAN
0770075690696
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
5000 PSI | 344.7 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
700FT
Order in Multiples of
700FT
Minimum Order Quantity
700 FEET
Inch - Metric
Inch
Other Features
1250 PSI | 86.175 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578842
Weight / LBS
0.55
Long Description
Hydraulic Hose; 1" Inner Diameter; 1.38" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 5000 PSI - 344.7 Bar Operating Pressure
Outside Diameter
1.38 Inch | 35.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


