GATES
GATES
16CR2 165FT/REEL
GATES GATES
Description
16CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 165FT/REL
Hydraulic Hose; 1" Inner Diameter; 1.46" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9600 PSI - 661.9 Bar Operating Pressure
Part #
46578853
BDI #
20517593
Details
18.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16CR2-165FT-REEL/p/20517593
Your Price
$ 18.40 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.49
EAN
0770075691853
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
9600 PSI | 661.9 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
165FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 165 FEET
Inch - Metric
Inch
Other Features
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578853
Long Description
Hydraulic Hose; 1" Inner Diameter; 1.46" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9600 PSI - 661.9 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.46 Inch | 37.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


