GATES
GATES
16CR2 700FT/BALE
GATES GATES
Description
16CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 700FT/REL
Hydraulic Hose; 1" Inner Diameter; 1.46" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9600 PSI - 661.9 Bar Operating Pressure
Part #
46578854
BDI #
20525870
Details
19.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16CR2-700FT-BALE/p/20525870
Your Price
$ 19.63 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.39
EAN
0770075691860
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
9600 PSI | 661.9 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
700FT
Order in Multiples of
700FT
Minimum Order Quantity
700 FEET
Inch - Metric
Inch
Other Features
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578854
Long Description
Hydraulic Hose; 1" Inner Diameter; 1.46" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9600 PSI - 661.9 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.46 Inch | 37.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh