GATES
GATES
16G8K 100FT/CARTON
GATES GATES
Description
16G8K XCTN HYDRAULIC HOSE ; POR G8K SPIRAL WIRE 100FT/REL
Hydraulic; 1" Inside Diameter; 1.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 8000 PSI - 552 Bar Operating Pressure
Part #
46511631
BDI #
1096931
Details
104.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16G8K-100FT-CARTON/p/1096931
Your Price
$ 104.55 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1
EAN
0770075297550
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
8000 PSI | 552 Bar
Typical Use
Agriculture | Construction | Forestry | Hydrostatic Transmission | Industrial | Underground or Open Pit Mining
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 32000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
2.21
Long Description
Hydraulic; 1" Inside Diameter; 1.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 8000 PSI - 552 Bar Operating Pressure
Outside Diameter
1.66 Inch | 42.164 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


