Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16MEGATECH G5TBX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C5C-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzh8aW1hZ2UvanBlZ3xhREUwTDJnME5TODVNelk0TmpRMk16SXdNVFU0TG1wd1p3fDllNmMxMDBjMjkwM2FiMWUyZmE2OTQ2YjVmOTM3ZWI5ZjA2OGM0MjY5ZGRmMTFmZjBjZGYwMDI2ZDliOTA3Nzc
1097286 Hoses 

GATES GATES

16MEGATECH G5TBX50FT

Description

16MEGATECH G5TB X50FT HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR RETURN 50/PACK

Hydraulic; 1" Inside Diameter; 1.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1000 PSI - 70 Bar Operating Pressure

Part #

46574075

BDI #
1097286

Details

39.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.77 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
12.7
EAN
0770075323310
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46574075
Weight / LBS
28
Long Description
Hydraulic; 1" Inside Diameter; 1.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.37 Inch | 34.798 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh