GATES
GATES
16MEGATECH LOC 200FT/REEL
GATES GATES
Description
16MEGATECH LOC XREEL HYDRAULIC HOSE ; POR MEGATECH LOC 1-FIBER BRAID 200FT/REL
Hydraulic; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 300 PSI - 21 Bar Operating Pressure
Part #
43190111
BDI #
1097281
Details
17.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MEGATECH-LOC-200FT-REEL/p/1097281
Your Price
$ 17.70 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.15
EAN
0770075301240
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Item Number
43190111
Weight / LBS
0.34
Long Description
Hydraulic; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh