https://www.bdiexpress.com/medias/INDGATHOSEXX-MEGATECH-LOC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczNHxpbWFnZS9qcGVnfGFHSTBMMmhpTkM4eE1UQXdNell4TURVeU9UZ3lNaTlKVGtSSFFWUklUMU5GV0ZoZlRVVkhRVlJGUTBoZlRFOURYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGUyMGMyMmMzOTMyOGYyMmVmYWM1ZTM2MjZlMGRmMmQzNWIyZjc5YjQ0MjE4NmQ2NzNhODA0NjA3NDAwNzBjODg
https://www.bdiexpress.com/medias/INDGATHOSEXX-MEGATECH-LOC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczNHxpbWFnZS9qcGVnfGFHSTBMMmhpTkM4eE1UQXdNell4TURVeU9UZ3lNaTlKVGtSSFFWUklUMU5GV0ZoZlRVVkhRVlJGUTBoZlRFOURYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGUyMGMyMmMzOTMyOGYyMmVmYWM1ZTM2MjZlMGRmMmQzNWIyZjc5YjQ0MjE4NmQ2NzNhODA0NjA3NDAwNzBjODg
GATES
GATES
16MEGATECH LOC BALE
GATES GATES
Description
4319-1713 HYDRAULIC HOSE ; POR 700FT/REL
Hydraulic Hose; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
43191713
BDI #
1097280
Details
17.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MEGATECH-LOC-BALE/p/1097280
Your Price
$ 17.70 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
EAN
0770075238492
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Price Unit
BALE
Package Quantity
700FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 700 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
238
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.33" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

