GATES
GATES
16MEGATECH250 150FT/REEL
GATES GATES
Description
16MEGATECH 250 XREEL HYDRAULIC HOSE ; POR MEGATECH 250 HI-TEMP (TOC) 150FT/REL
Hydraulic; 1" Inside Diameter; 1.36" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 250 PSI - 17 Bar Operating Pressure
Part #
46572344
BDI #
1097285
Details
40.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MEGATECH250-150FT-REEL/p/1097285
Your Price
$ 40.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.2
EAN
0072053977752
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46572344
Weight / LBS
0.44
Long Description
Hydraulic; 1" Inside Diameter; 1.36" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


