GATES
GATES
16MXG4K-XTPX165REEL
GATES GATES
Description
16MXG4K-XTP X165REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 165FT/REL
Hydraulic Hose; 1" Inner Diameter; 1.495" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16240 PSI - 1120 Bar Operating Pressure
Part #
46780005
BDI #
24765247
Details
34.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MXG4K-XTPX165REEL/p/24765247
Your Price
$ 34.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.54
EAN
0770075800002
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
16240 PSI | 1120 Bar
Typical Use
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
165FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 165 FEET
Inch - Metric
Inch
Other Features
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46780005
Long Description
Hydraulic Hose; 1" Inner Diameter; 1.495" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16240 PSI - 1120 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.495 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


