GATES
GATES
16PROXTXREEL
GATES GATES
Description
16PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 165FT/REEL
Hydraulic Hose; 1" Inner Diameter; 1.38" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 9600 PSI - 662 Bar Operating Pressure
Part #
46579950
BDI #
23710041
Details
18.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16PROXTXREEL/p/23710041
Your Price
$ 18.84 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.3
EAN
0770075787556
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
9600 PSI | 662 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
165FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 165 FEET
Inch - Metric
Inch
Other Features
2400 PSI | 165.47 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579950
Long Description
Hydraulic Hose; 1" Inner Diameter; 1.38" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 9600 PSI - 662 Bar Operating Pressure
Outside Diameter
1.38 Inch | 35.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


