GATES
GATES
16RFS 165FT/REEL
GATES GATES
Description
16RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 165FT/REL
Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 1000 PSI - 70 Bar Operating Pressure
Part #
46572155
BDI #
1097479
Details
19.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16RFS-165FT-REEL/p/1097479
Your Price
$ 19.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.29
EAN
0072053983869
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Fire Fighting Equipment | Forestry | Mining
Price Unit
REEL
Package Quantity
165FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 165 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.64
Long Description
Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.41 Inch | 35.814 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh