GATES
GATES
16TH7NC 200FT/CARTON
GATES GATES
Description
16TH7NC XCTN HYDRAULIC HOSE ; POR TH7NC NON CONDSAE 100R7 200FT/REL
Hydraulic; 1" Inside Diameter; 1.32" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1000 PSI - 70 Bar Operating Pressure
Part #
44671198
BDI #
1097494
Details
28.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16TH7NC-200FT-CARTON/p/1097494
Your Price
$ 28.96 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.15
EAN
0770075321873
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 10 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.34
Long Description
Hydraulic; 1" Inside Diameter; 1.32" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.32 Inch | 33.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


