GATES
GATES
16TH7NCX50FT
GATES GATES
Description
16TH7NC X50FT HYDRAULIC HOSE ; POR TH7NC NON CONDUCTIVE SAE 100R7
Hydraulic; 1" Inside Diameter; 1.32" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1000 PSI - 70 Bar Operating Pressure
Part #
44671199
BDI #
1097493
Details
32.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16TH7NCX50FT/p/1097493
Your Price
$ 32.13 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
7.67
EAN
0770075322191
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 10 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
16.92
Long Description
Hydraulic; 1" Inside Diameter; 1.32" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.32 Inch | 33.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


