https://www.bdiexpress.com/medias/INDGATHOSEXX-3230-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxM3xpbWFnZS9qcGVnfGFEazRMMmc0TlM4eE1UQXdNell4TWpFd01qWTROaTlKVGtSSFFWUklUMU5GV0ZoZk16SXpNRjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNTc0MWQwZWQ2ZDJiNjQ1M2JlMzQyNTJlMDAzMGEwOWM4OTY1YmQwOWUzNThlMzUzMzdmYmJkMDY0NmRiZDgy
https://www.bdiexpress.com/medias/INDGATHOSEXX-3230-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxM3xpbWFnZS9qcGVnfGFEazRMMmc0TlM4eE1UQXdNell4TWpFd01qWTROaTlKVGtSSFFWUklUMU5GV0ZoZk16SXpNRjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNTc0MWQwZWQ2ZDJiNjQ1M2JlMzQyNTJlMDAzMGEwOWM4OTY1YmQwOWUzNThlMzUzMzdmYmJkMDY0NmRiZDgy
GATES
GATES
1IN 3230 ENGINE COOLANT 44PSI 50FT
GATES GATES
Description
1" X 50' HEATER HOSE ; 50FT/REL
Coolant Hose; 1" Inside Diameter; 1.34" Outside Diameter; Silicone Inner Material; Silicone Outer Material; Blue; 63 PSI | 4.3 Bar Operating Pressure
Part #
3230-0293
BDI #
22284018
Details
20.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-3230-ENGINE-COOLANT-44PSI-50FT/p/22284018
Your Price
$ 20.26 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.19
EAN
0072053294590
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Silicone
Outer Material
Silicone
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Operating Pressure
63 PSI | 4.3 Bar
Typical Use
Engine
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
14.5
Long Description
Coolant Hose; 1" Inside Diameter; 1.34" Outside Diameter; Silicone Inner Material; Silicone Outer Material; Blue; 63 PSI | 4.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.34 Inch | 34.036 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

