

GATES
GATES
1IN BLACK GOLD MEGASHIELD 5000 BOP
GATES GATES
Description
16BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Hose, Oilfield; 1" ID; 1.67" OD; Nitrile Inner Material; Chloroprene Outer Material; Red With Black Stripe; 5000 PSI - 345 Bar Operating Pressure
Part #
3670-0764
BDI #
22284373
Details
49.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-BLACK-GOLD-MEGASHIELD-5000-BOP/p/22284373
Your Price
$ 49.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.81
EAN
0770075518549
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Red
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Drilling
Price Unit
CARTON
Package Quantity
61M
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 61 METER
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Weight / LBS
5.79815
Long Description
Hose, Oilfield; 1" ID; 1.67" OD; Nitrile Inner Material; Chloroprene Outer Material; Red With Black Stripe; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.67 Inch | 42.418 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh