

PARKER
PARKER
1IN GST II BLACK 200
PARKER PARKER
Description
1IN GST II BLACK 200 AIR/WATER HOSE ; 300FT/ROLL
Multipurpose Hose; 1" Inside Diameter; 1-13/32" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
1IN GST II BLACK 200
BDI #
21574223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-GST-II-BLACK-200/p/21574223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.208
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agriculture | Construction | General Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
2 Plies of Textile and 4 Plies of Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
141
Long Description
Multipurpose Hose; 1" Inside Diameter; 1-13/32" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.406 Inch | 35.712 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh