Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN NR SPRAY BLACK 1 BRAID 750 https://www.bdiexpress.com/medias/INDCTHHOSEXX-NR-SPRAY-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTl8aW1hZ2UvanBlZ3xhRGxqTDJnMU5pODVNelk0TmpNNU9ETXlNRGswTG1wd1p3fDQxYjNmNmQzOTg2NDc5ZDVlYjM2NTI1NTVmNTE5MGM2MDNkMjc5MWZiZDNiMDQyNWEwMjdjM2Y3MWFlMjZkYWY
424805 Hoses 

CONTINENTAL CONTINENTAL

1IN NR SPRAY BLACK 1 BRAID 750

Description

1IN NR SPRAY BLACK 1 BRAID 750 HOSE ; GENERAL PURPOSE 500FT/REL

Specialty; 1" Inside Diameter; 1.51" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 750 PSI - 52 Bar Operating Pressure

Part #

20022976

BDI #
424805

Details

11475.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,475.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.258
EAN
0037256125560
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Nylon
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 190 Deg F
Operating Pressure
750 PSI | 52 Bar
Typical Use
Agricultural Sprayer | Paint Sprayer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid | Medium Oil Resistance | 50FT Minimum Length | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Internal Number
20022976
Weight / LBS
270
Long Description
Specialty; 1" Inside Diameter; 1.51" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 750 PSI - 52 Bar Operating Pressure
Outside Diameter
1.51 Inch | 38.354 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh