https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
CONTINENTAL
CONTINENTAL
1IN PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
1IN PLIOVIC FG FOOD HOSE ; BEVERAGE SYNTHETIC YARN 200FT/REL
Food and Beverage; 1" Inside Diameter; 1.34" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI - 9 Bar Operating Pressure
Part #
20129605
BDI #
423508
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-PLIOVIC-FG/p/423508
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.151
EAN
0037256211720
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
PACK
Package Quantity
200FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 200 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
62
Long Description
Food and Beverage; 1" Inside Diameter; 1.34" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI - 9 Bar Operating Pressure
Outside Diameter
1.34 Inch | 34.036 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

