CONTINENTAL
CONTINENTAL
1IN PLIOVIC PLUS 250 BLACK
CONTINENTAL CONTINENTAL
Description
1IN PLIOVIC PLUS BLACK 250 HOSE ; MULTI-PURPOSE
Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Part #
20012707
BDI #
422962
Details
1604.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-PLIOVIC-PLUS-250-BLACK/p/422962
Your Price
$ 1,604.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.161
EAN
0037256232916
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
148
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh