Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN POTABLE WATER BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-POTABLE-WAT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2MXxpbWFnZS9qcGVnfGFEQTRMMmc0TUM4eE1UQXdNemN6TlRFeE16YzFPQzlKVGtSRFZFaElUMU5GV0ZoZlVFOVVRVUpNUlY5WFFWUmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw0NWI4ZDM1ZTdmYTVhYTFiYTljY2RlMDlhMmE1MjYyYTdiNWYzZmFmMGU4YzU5NzYzNTM5NWVkZGZmMDEwOGYw
423513 Hoses 

CONTINENTAL CONTINENTAL

1IN POTABLE WATER BLUE

Description

1IN PLICORD POTABLE WATER BL HOSE ; POR FOOD 100FTL 100FTL 400MOQ

Suction and Discharge; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure

Part #

20016702

BDI #
423513

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
99.79
EAN
0037256073533
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Discharge Service | Industrial | Oilfield
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Textile Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20016702
Weight / LBS
220
Long Description
Suction and Discharge; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.49 Inch | 37.846 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh