https://www.bdiexpress.com/medias/INDCTHHOSEXX-POF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOXxpbWFnZS9qcGVnfGFHWTVMMmcyTVM4eE1UQXdNemN5T1RRME5EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlVFOUdYekUxTUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZjNkZWNlODljNzhjNjBmOTY4YmQ2OTBjOThlYmMyNzVjODI0OGUyMTFjNGFmODcyMWVkMDJkZjAyM2M0ZmQ5OQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-POF-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOXxpbWFnZS9qcGVnfGFHWTVMMmcyTVM4eE1UQXdNemN5T1RRME5EZzVOQzlKVGtSRFZFaElUMU5GV0ZoZlVFOUdYekUxTUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZjNkZWNlODljNzhjNjBmOTY4YmQ2OTBjOThlYmMyNzVjODI0OGUyMTFjNGFmODcyMWVkMDJkZjAyM2M0ZmQ5OQ
CONTINENTAL
CONTINENTAL
1IN PROSPECTOR OILFIELD 150
CONTINENTAL CONTINENTAL
Description
1IN PROSPECTOR OILFIELD 150 HOSE ; PETROLEUM 100FT/REL
Petroleum Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018018
BDI #
424181
Details
24.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-PROSPECTOR-OILFIELD-150/p/424181
Your Price
$ 24.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.253
EAN
0037256233111
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Cleaning Sediment | Oil Storage Tank
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.64
Long Description
Petroleum Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.49 Inch | 37.846 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

