Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN PROSPECTOR PLUS AIR 400 https://www.bdiexpress.com/medias/INDCTHHOSEXX-PPA-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMHxpbWFnZS9qcGVnfGFHTXdMMmczTUM4eE1UQXdNemN4T1RNNE5URXhPQzlKVGtSRFZFaElUMU5GV0ZoZlVGQkJYMWxGVEY4ek1EQjRNekF3TG1wd1p3fGNlNGQ2YzkyNmJlY2QxOTk1YmVmMGMxYTBiMWYzMWVhZmMzYzNmOWUzODFiZDIyOWRkYmQ4Nzk2YjlkOGRlMjQ
423031 Hoses 

CONTINENTAL CONTINENTAL

1IN PROSPECTOR PLUS AIR 400

Description

1IN PROSPECTOR PLUS AIR 400 HOSE ; AIR 50FT/BOX

Multipurpose Hose; 1" Inside Diameter; 1.49" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 400 PSI | 27.6 Bar Operating Pressure

Part #

20070738

BDI #
423031

Details

9.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.265
EAN
0037256076084
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.54
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.49" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 400 PSI | 27.6 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.49 Inch | 37.846 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh