

CONTINENTAL
CONTINENTAL
1IN PULP AND PAPER WASHDOWN TN
CONTINENTAL CONTINENTAL
Description
1IN PULP AND PAPER WASHDOWN TN ; WTR HOSE 50'L 50FT/BOX
Water Hose; 1" Inside Diameter; 1.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20029385
BDI #
425372
Details
1651.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-PULP-AND-PAPER-WASHDOWN-TN/p/425372
Your Price
$ 1,651.00 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.316
EAN
0037256215063
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pulp and Paper Mill
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.67
Long Description
Water Hose; 1" Inside Diameter; 1.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.62 Inch | 41.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh