https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMnxpbWFnZS9qcGVnfGFHRmhMMmcyWWk4eE1UQXdNemN6TlRjd016VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVmRCVTBoZk16QXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fGY1OTQyOTVmYzQyN2JhZTYwMGJjNTViMDgwOTc4NmVjOGZjNGU3NzNlMjUzMDVhZmYxMGQwYmRiMzMwODg3MWU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMnxpbWFnZS9qcGVnfGFHRmhMMmcyWWk4eE1UQXdNemN6TlRjd016VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVmRCVTBoZk16QXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fGY1OTQyOTVmYzQyN2JhZTYwMGJjNTViMDgwOTc4NmVjOGZjNGU3NzNlMjUzMDVhZmYxMGQwYmRiMzMwODg3MWU
CONTINENTAL
CONTINENTAL
1IN SANI-WASH 300
CONTINENTAL CONTINENTAL
Description
1IN SANI-WASH 300 FOOD HOSE ; BEVERAGE SBR 1PC 450FT/REL
Food and Beverage; 1" Inside Diameter; 1.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure
Part #
20070994
BDI #
423556
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-SANI-WASH-300/p/423556
Your Price
$ 8.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.307
EAN
0037256234293
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 205 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Bottling Plant | Brewery | Cannery | Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
Textile Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
279
Long Description
Food and Beverage; 1" Inside Diameter; 1.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

