GATES
GATES
1IN TUFFLEX PLUS 200PSI 400FT/REEL
GATES GATES
Description
7746 1027 ; 1IN 200PSI HOSE
Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Part #
7746-1027
BDI #
1089310
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-TUFFLEX-PLUS-200PSI-400FT-REEL/p/1089310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
EAN
0072053732238
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Air Service To Paint Equipment | In-Line Oilier Service | Pneumatic Tool
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 35 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Item Number
77461027
Weight / LBS
176
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.44 Inch | 36.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh