

CONTINENTAL
CONTINENTAL
1IN VARIFLEX 200 RED
CONTINENTAL CONTINENTAL
Description
1IN VARIFLEX 200 RED HOSE ; MULTIPURPOSE SBR 450FT/REL
Multipurpose Hose; 1" Inside Diameter; 1.47" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
20025495
BDI #
423869
Details
3559.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-VARIFLEX-200-RED/p/423869
Your Price
$ 3,559.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.257
EAN
0037256130717
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.58
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.47" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh