Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN VINTNER RESERVE EPDM GRAY 250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-VRESERVE-EPDM-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxM3xpbWFnZS9qcGVnfGFEUm1MMmc0T1M4eE1UQXdNemN6TURNNU5URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlZsSkZVMFZTVmtWZlJWQkVUVjlIV1Y4ek1EQjRNekF3TG1wd1p3fGQ4OThhODY3NDU4MDcxYmYxYjNhOTJlOTg1OThjNjY3OTAzYjNmZjdlOWNlODNjZjA3NjY3MjZiMzY3YmFkY2E
27339301 Hoses 

CONTINENTAL CONTINENTAL

1IN VINTNER RESERVE EPDM GRAY 250

Description

1IN VINTNER RESERVE EPDM GRAY 250 HOSE

Food and Beverage Hose; 1" Inside Diameter; 1.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure

Part #

20943391

BDI #
27339301

Details

32.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.62 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.287
EAN
0037256090530
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
In-Plant | Tank Truck
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.64
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.59" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.59 Inch | 40.386 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh