

CONTINENTAL
CONTINENTAL
1IN VINTNER RESERVE GRY 250WP
CONTINENTAL CONTINENTAL
Description
1IN VINTNER RESERVE GRY 250WP HOSE ; FOOD SBR 100FT L
Food and Beverage Hose; 1" Inside Diameter; 1.56" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Part #
1IN VINTNER RESERVE GRY 250WP
BDI #
23087983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-VINTNER-RESERVE-GRY-250WP/p/23087983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.271
EAN
0037256572326
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
In-Plant | Tank Truck
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.6
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.56" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.56 Inch | 39.624 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh