Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN WATER SD 150/100 https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLICORD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFHVTBMMmhtWlM4NU16WTROakV4T0RRNE1qSXlMbXB3Wnd8YzQ1YmI1ZWE3OTBkNWZhZDU4Nzk1MTcwMDc1ODg1NWQ5MDU0MDNmYzQzNjhhOThmNWU4YTYyN2Y5MzkxNDc5ZQ
425271 Hoses 

CONTINENTAL CONTINENTAL

1IN WATER SD 150/100

Description

1IN WATER SD 150/100 HOSE ; SBR 100FT/REL

Suction and Discharge; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20050666

BDI #
425271

Details

20.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.26
EAN
0037256230172
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
General Purpose | Medium to Heavy Duty Operation
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | Bend Radius 2 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20050666
Weight / LBS
54
Long Description
Suction and Discharge; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.44 Inch | 36.576 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh