https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-XTRM-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0NnxpbWFnZS9qcGVnfGFHUXpMMmcxTnk4eE1ESTRNVE0yT0RVNE5ESXlNaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZXRlJTVFY5WFNGUmZNekF3ZURNd01DNXFjR2N8ZjllYmY1ZjQyNWMxMjRhYzgwMGZjOWYzMzMyZWMxMGU1MTY5NTZmOTQzZjJhYTlmNWIxMzk5ZDc2NDFhMjUxZA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-XTRM-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0NnxpbWFnZS9qcGVnfGFHUXpMMmcxTnk4eE1ESTRNVE0yT0RVNE5ESXlNaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZXRlJTVFY5WFNGUmZNekF3ZURNd01DNXFjR2N8ZjllYmY1ZjQyNWMxMjRhYzgwMGZjOWYzMzMyZWMxMGU1MTY5NTZmOTQzZjJhYTlmNWIxMzk5ZDc2NDFhMjUxZA
GATES
GATES
1INX100FT F AND B MASTER WHITE 250PSI
GATES GATES
Description
1" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 1" Inside Diameter; 1.48" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; White; 250 PSI | 17 Bar Operating Pressure
Part #
3132-0216
BDI #
21491962
Details
28.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-F-AND-B-MASTER-WHITE-250PSI/p/21491962
Your Price
$ 28.65 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.236
EAN
0072053643282
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320216
Weight / LBS
52
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.48" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; White; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.48 Inch | 37.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

