CONTINENTAL
CONTINENTAL
1INX100FT FLEXWING GRAY 150
CONTINENTAL CONTINENTAL
Description
1INX100FT FLEXWING GRAY 150 CHEM HOSE ; SBR 100FT/REL
Chemical Hose; 1" Inside Diameter; 1.59" Outside Diameter; Butyl Rubber Inner Material; EPDM Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018542
BDI #
24572287
Details
40.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-FLEXWING-GRAY-150/p/24572287
Your Price
$ 40.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.367
EAN
0037256215872
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Butyl Rubber
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 3.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
79.3
Long Description
Chemical Hose; 1" Inside Diameter; 1.59" Outside Diameter; Butyl Rubber Inner Material; EPDM Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.59 Inch | 40.386 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

