Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX100FT MASTER FLEX 101CL WATER https://www.bdiexpress.com/medias/INDGATHOSEXX-MF101CL-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDh8aW1hZ2UvanBlZ3xhRFJqTDJnek9TODVNelk0TmpFNE56azFNRE00TG1wd1p3fDE3MzBhODFiMTk1MTk4MzRmMWI5NjI0YWEzMzY0ZTg0YjJhN2RkZDhjYjNiYTM4NzNlM2ViODRmN2MxZjY0ZGQ
18202046 Hoses 

GATES GATES

1INX100FT MASTER FLEX 101CL WATER

Description

1" X 100' WATER HOSE ; 100FT/REL

Suction and Discharge; 1" Inside Diameter; 1.27" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 90 PSI - 6.2 Bar Operating Pressure

Part #

7744-2101

BDI #
18202046

Details

4.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.08 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.12
EAN
0072053308563
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Agriculture | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Thermoplastic Helix | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Item Number
77442101
Weight / LBS
27
Long Description
Suction and Discharge; 1" Inside Diameter; 1.27" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 90 PSI - 6.2 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh