https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OHxpbWFnZS9qcGVnfGFEWXpMMmhpWWk4eE1UQXdNemN5TURrNU1EYzFNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZldVVk1Yek13TUhnek1EQXVhbkJufDc0ZmRlNmU4ZTVmNzliYTU3MDk0OWMxY2M1NzhlZDgyY2IyMDZiNTA1MWM3NWQzNTUzMTBlMmNiOGFjMzgyN2M
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5OHxpbWFnZS9qcGVnfGFEWXpMMmhpWWk4eE1UQXdNemN5TURrNU1EYzFNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZldVVk1Yek13TUhnek1EQXVhbkJufDc0ZmRlNmU4ZTVmNzliYTU3MDk0OWMxY2M1NzhlZDgyY2IyMDZiNTA1MWM3NWQzNTUzMTBlMmNiOGFjMzgyN2M
CONTINENTAL
CONTINENTAL
1INX100FT MINE CONDUIT YELLOW
CONTINENTAL CONTINENTAL
Description
1INX100FT MINE CONDUIT YELLOW HOSE ; SBR 100FT/REL
Mining Hose; 1" Inside Diameter; 1.43" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow
Part #
20019073
BDI #
24572387
Details
21.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-MINE-CONDUIT-YELLOW/p/24572387
Your Price
$ 21.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.243
EAN
0037256129070
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
50
Long Description
Mining Hose; 1" Inside Diameter; 1.43" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow
Outside Diameter
1.43 Inch | 36.322 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

