Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX100FT MINE SPRAY YELLOW 1000 https://www.bdiexpress.com/medias/INDCTHHOSEXX-MNSPRY-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NHxpbWFnZS9qcGVnfGFHSmtMMmczTkM4eE1UQXdNelkyT1RNeE5UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlRVNVRVRkpaWDFsTVYxOHpNREI0TXpBd0xtcHdad3w2MzBlZjg4OGYzNWUwN2RlZDA5Zjc0MjhlZTg2NzUxOGU4ZDIwODRhMWZjNDgwNjdiMzYyYmJlZTU2OTE5MGQw
424020 Hoses 

CONTINENTAL CONTINENTAL

1INX100FT MINE SPRAY YELLOW 1000

Description

1INX100FT MINE SPRAY YELLOW 1000 ; WTR HOSE 100FT/REL

Mining Hose; 1" Inside Diameter; 1.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure

Part #

20024129

BDI #
424020

Details

13.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.304
EAN
0037256213021
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
General Underground Water Spray Service | Mining Machinery
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Mining Hose; 1" Inside Diameter; 1.45" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Outside Diameter
1.45 Inch | 36.83 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh