https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxNnxpbWFnZS9qcGVnfGFESmhMMmcxWWk4eE1UQXdNemN5T1RJME9ESTROaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOVpSVXhmTXpBd2VETXdNQzVxY0djfDViYWUwOWVjNGJiOGM4NWU0ZDk0YTJiNmJiYjFlOTM5ZGMyN2IzYTllOGFhNDM5ODk3ZTMyYzM2NWM2NDdhN2Q
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxNnxpbWFnZS9qcGVnfGFESmhMMmcxWWk4eE1UQXdNemN5T1RJME9ESTROaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOVpSVXhmTXpBd2VETXdNQzVxY0djfDViYWUwOWVjNGJiOGM4NWU0ZDk0YTJiNmJiYjFlOTM5ZGMyN2IzYTllOGFhNDM5ODk3ZTMyYzM2NWM2NDdhN2Q
CONTINENTAL
CONTINENTAL
1INX100FT PROSPECTOR AIR 300
CONTINENTAL CONTINENTAL
Description
1INX100FT PROSPECTOR AIR 300 HOSE ; AIR SBR 100FT/REL
Multipurpose Hose; 1" Inside Diameter; 1.49" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
20070750
BDI #
24573878
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-PROSPECTOR-AIR-300/p/24573878
Your Price
$ 8.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.256
EAN
0037256076114
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | Limited Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
53
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.49" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.49 Inch | 37.846 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

