https://www.bdiexpress.com/medias/INDCTHHOSEXX-PHTW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NnxpbWFnZS9qcGVnfGFHUTFMMmcxTUM4eE1UQXdNemN6TnpBM09UZ3pPQzlKVGtSRFZFaElUMU5GV0ZoZlVFaFVWMTlDVEV0Zk16QXdlRE13TUM1cWNHY3w1OTBkNWQ2ZTE2MDE5MmUzOWFkNGZlMjM3ZTc4NTgzYzE3MzFhM2ViOWE1MmU4ZTU3NGU1MDQ2OGY2MTY0MGZk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PHTW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NnxpbWFnZS9qcGVnfGFHUTFMMmcxTUM4eE1UQXdNemN6TnpBM09UZ3pPQzlKVGtSRFZFaElUMU5GV0ZoZlVFaFVWMTlDVEV0Zk16QXdlRE13TUM1cWNHY3w1OTBkNWQ2ZTE2MDE5MmUzOWFkNGZlMjM3ZTc4NTgzYzE3MzFhM2ViOWE1MmU4ZTU3NGU1MDQ2OGY2MTY0MGZk
CONTINENTAL
CONTINENTAL
1INX100FT PYROFLEX HOT TAR WAND
CONTINENTAL CONTINENTAL
Description
1INX100FT PYROFLEX HOT TAR WAND HOSE ; 100FT/REL MATERIAL HANDLING SBR
Oil and Petroleum; 1" Inside Diameter; 1.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
20017987
BDI #
424224
Details
23.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-PYROFLEX-HOT-TAR-WAND/p/424224
Your Price
$ 23.92 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.384
EAN
0037256128035
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Asphalt Crack Filling Applicator | Dispensing Service
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Ply Steel Wire Spiral | Flame-Retardant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
84
Long Description
Oil and Petroleum; 1" Inside Diameter; 1.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.61 Inch | 40.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

