https://www.bdiexpress.com/medias/INDCTHHOSEXX-SORTAC-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1M3xpbWFnZS9qcGVnfGFEYzNMMmhsTWk4eE1UQXdNemN6TkRNMk1EQTVOQzlKVGtSRFZFaElUMU5GV0ZoZlUwOVNWRUZEWDFsTVYxOHpNREI0TXpBd0xtcHdad3xiN2IyMTQ1ZTZkMjVjNzExZjg4NjQ0OTE1NDUzZDRhYzc2OTg0NTM3YTM1MGNmZWI0YzRmZWIwM2EzNTVlZTli
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SORTAC-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1M3xpbWFnZS9qcGVnfGFEYzNMMmhsTWk4eE1UQXdNemN6TkRNMk1EQTVOQzlKVGtSRFZFaElUMU5GV0ZoZlUwOVNWRUZEWDFsTVYxOHpNREI0TXpBd0xtcHdad3xiN2IyMTQ1ZTZkMjVjNzExZjg4NjQ0OTE1NDUzZDRhYzc2OTg0NTM3YTM1MGNmZWI0YzRmZWIwM2EzNTVlZTli
CONTINENTAL
CONTINENTAL
1INX100FT SUPER ORTAC YLW
CONTINENTAL CONTINENTAL
Description
1INX100FT SUPER ORTAC YLW HOSE
Multipurpose Hose; 1" Inside Diameter; 1.45" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Part #
1INX100FT SUPER ORTAC YLW
BDI #
23231358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-SUPER-ORTAC-YLW/p/23231358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Agricultural | Heavy Duty Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.45" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Outside Diameter
1.45 Inch | 36.83 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

